Zoro Homepage

16" White And Blue Novelty Table Lamp LED With White Drum Shade

  • Mfr # 642936

  • Zoro # G522374464


product price: $69.55
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
9 in
Height
15.5 in
Color
White/Blue
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642936
Zoro #
G522374464
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
15.5 in
Width
9 in

Details

Assembly Required
No Assembly Needed
Color
White/Blue
Item
Table Lamp
Application Type
Yes

Description

This 16-inch white and blue novelty table lamp led with white drum shade is the perfect combination of design and function. The base of this lamp is made of resin finished in a white and blue tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.