Zoro Homepage

16" White And Blue Novelty Table Lamp LED With White Drum Shade

  • Mfr # 643105

  • Zoro # G622348600


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
9 in
Color
White/Blue
Height
15.5 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643105
Zoro #
G622348600
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
15.5 in
Width
9 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White/Blue
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 16-inch white and blue novelty table lamp led with white drum shade. The base of this lamp is made of white and blue resin. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.