Zoro Homepage

16" White And Blue Novelty Table Lamp With White Drum Shade

  • Mfr # 642935

  • Zoro # G322363996


product price: $64.79
/ea

Key Features

Depth
9 in
Width
9 in
Height
15.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642935
Zoro #
G322363996
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
9 in
Height
15.5 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White Blue

Description

Truly a mix of design and functionality that doesn't compromise on style, this 16-inch white and blue novelty table lamp with white drum shade will be a great addition to your space. A gorgeous white and blue resin base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.