
16" White And Blue Novelty Table Lamp With White Drum Shade
Mfr # 643103
Zoro # G722347732
product price: $50.25
/eaKey Features
Application Type
Yes
Width
9 in
Depth
9 in
Color
White Blue
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643103
Zoro #
G722347732
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Depth
9 in
Height
15.5 in
Details
Application Type
Yes
Item
Table Lamp
Color
White Blue
Assembly Required
No Assembly Needed
Description
Add a bright anchor to your room with this 16-inch white and blue novelty table lamp with white drum shade. The base of this lamp is made of white and blue resin. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 15.50-inch h x 9.00-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.