Zoro Homepage

16" White And Gold Novelty Table Lamp LED With White Drum Shade

  • Mfr # 643123

  • Zoro # G122355931


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
White/Gold
Assembly Required
No Assembly Needed
Depth
9 in
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643123
Zoro #
G122355931
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
15.5 in
Width
9 in

Details

Application Type
Yes
Color
White/Gold
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 16-inch white and gold novelty table lamp led with white drum shade. A gorgeous white and gold resin base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.