
16" White and Gold Wood and Metal Modern Abstract Tabletop Sculpture
Mfr # 392494
Zoro # G722882967
product price:Â $59.99
/eaKey Features
LED Lighting
No
Material
Wood, Metal
Nature Motif
No Nature
Width
6 in
Sculpture Type
Modern Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392494
Zoro #
G722882967
UPC #
-
Country of Origin
China
Dimensions
Width
6 in
Depth
11 in
Length
16 in
Details
LED Lighting
No
Material
Wood, Metal
Nature Motif
No Nature
Sculpture Type
Modern Abstract
Assembly Required
No
Occasion
No Holiday
Pieces per Set
1
Subject
Nature
Design Motif
Not an animal
Plays Music
No
Hand Painted
No
Commercial Use
No
Finish
Matte
Color
White, Gold
Item
Sculptures
Description
The 16-inch white and gold wood and metal modern abstract tabletop sculpture is the perfect decorative accessory for your home. This white and gold colored piece is made from high grade wood and metal. It's a perfect addition for those who love an up-to-the-minute look and feel. 16-inch h x 6-inch w x 11-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.