Zoro Homepage

16" White And Pink Novelty Table Lamp LED With White Drum Shade

  • Mfr # 642940

  • Zoro # G522364090


product price: $71.15
/ea

Key Features

Depth
9 in
Color
White/Pink
Application Type
Yes
Width
9 in
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642940
Zoro #
G522364090
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
9 in
Height
15.5 in

Details

Color
White/Pink
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 16-inch white and pink novelty table lamp led with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy resin and features a white and pink color. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.