Zoro Homepage

16" White And Pink Novelty Table Lamp With White Drum Shade

  • Mfr # 642939

  • Zoro # G722354150


product price: $64.79
/ea

Key Features

Assembly Required
No Assembly Needed
Color
White Pink
Application Type
Yes
Depth
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642939
Zoro #
G722354150
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
9 in
Height
15.5 in

Details

Assembly Required
No Assembly Needed
Color
White Pink
Application Type
Yes
Item
Table Lamp

Description

With this 16-inch white and pink novelty table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of resin finished in a white and pink tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.