Zoro Homepage

16" White And Rainbow Novelty Table Lamp LED With White Drum Shade

  • Mfr # 642942

  • Zoro # G222364178


product price: $69.55
/ea

Key Features

Height
15.5 in
Color
White
Depth
9 in
Application Type
Yes
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642942
Zoro #
G222364178
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 in
Depth
9 in
Width
9 in

Details

Color
White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 16-inch white and rainbow novelty table lamp led with white drum shade. The base of this lamp is made of white and rainbow resin. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.