Zoro Homepage

16" White And Rainbow Novelty Table Lamp With White Drum Shade

  • Mfr # 642941

  • Zoro # G422365715


product price: $66.35
/ea

Key Features

Application Type
Yes
Width
9 in
Assembly Required
No Assembly Needed
Height
15.5 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642941
Zoro #
G422365715
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
15.5 in
Depth
9 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White

Description

Bring of level of elegance and freshness to your space with this high quality 16-inch white and rainbow novelty table lamp with white drum shade. The lamp is made of sturdy resin and features a white and rainbow color. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.