Zoro Homepage

16" White And Silver Novelty Table Lamp LED With White Drum Shade

  • Mfr # 642944

  • Zoro # G222348918


product price: $69.55
/ea

Key Features

Height
15.5 in
Depth
9 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642944
Zoro #
G222348918
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 in
Depth
9 in
Width
9 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White/Silver

Description

With this 16-inch white and silver novelty table lamp led with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of white and silver resin. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.