
16" White And Silver Novelty Table Lamp LED With White Drum Shade
Mfr # 643121
Zoro # G222350072
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
9 in
Height
15.5 in
Assembly Required
No Assembly Needed
Color
White/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643121
Zoro #
G222350072
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Height
15.5 in
Depth
9 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White/Silver
Description
Add a bright anchor to your room with this 16-inch white and silver novelty table lamp led with white drum shade. A gorgeous white and silver resin base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 15.50-inch h x 9.00-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.