Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" White And Silver Novelty Table Lamp With White Drum Shade

  • Mfr # 642943

  • Zoro # G222368695


product price: $64.79
/ea

Key Features

Assembly Required
No Assembly Needed
Color
White Silver
Height
15.5 in
Width
9 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642943
Zoro #
G222368695
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 in
Width
9 in
Depth
9 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
White Silver
Application Type
Yes

Description

This 16-inch white and silver novelty table lamp with white drum shade is a great way to add some brightness to any corner of your home. A gorgeous white and silver resin base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.