
16" White And Silver Novelty Table Lamp With White Drum Shade
Mfr # 643119
Zoro # G022362121
product price: $50.25
/eaKey Features
Assembly Required
No Assembly Needed
Application Type
Yes
Height
15.5 in
Depth
9 in
Color
White Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643119
Zoro #
G022362121
UPC #
-
Country of Origin
China
Dimensions
Height
15.5 in
Depth
9 in
Width
9 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
White Silver
Description
This 16-inch white and silver novelty table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy resin and features a white and silver color. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 15.50-inch h x 9.00-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.