Zoro Homepage

16" White Novelty Table Lamp LED With White Drum Shade

  • Mfr # 642938

  • Zoro # G422371655


product price: $71.15
/ea

Key Features

Assembly Required
No Assembly Needed
Height
15.5 in
Width
9 in
Color
White
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642938
Zoro #
G422371655
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 in
Width
9 in
Depth
9 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 16-inch white novelty table lamp led with white drum shade. The base of this lamp is made of white resin. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.