Zoro Homepage

16" White Novelty Table Lamp LED With White Drum Shade

  • Mfr # 643109

  • Zoro # G922370301


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Color
White
Height
15.5 in
Assembly Required
No Assembly Needed
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643109
Zoro #
G922370301
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
15.5 in
Width
9 in

Details

Color
White
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 16-inch white novelty table lamp led with white drum shade is a great way to add some brightness to any corner of your home. A gorgeous white resin base brings just the right amount of pizzazz to this fabulous lamp. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 15.50-inch h x 9.00-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.