
16" White Novelty Table Lamp With White Drum Shade
Mfr # 642937
Zoro # G222354872
product price: $64.79
/eaKey Features
Assembly Required
No Assembly Needed
Height
15.5 in
Color
White
Width
9 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642937
Zoro #
G222354872
UPC #
-
Country of Origin
China
Dimensions
Height
15.5 in
Width
9 in
Depth
9 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White
Application Type
Yes
Description
This 16-inch white novelty table lamp with white drum shade is the perfect combination of design and function. A gorgeous white resin base brings just the right amount of pizzazz to this fabulous lamp. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 15.50-inch h x 9.00-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.