
16" White Novelty Table Lamp With White Drum Shade
Mfr # 643107
Zoro # G722374165
product price: $50.25
/eaKey Features
Width
9 in
Depth
9 in
Application Type
Yes
Height
15.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643107
Zoro #
G722374165
UPC #
-
Country of Origin
China
Dimensions
Width
9 in
Depth
9 in
Height
15.5 in
Details
Application Type
Yes
Item
Table Lamp
Color
White
Assembly Required
No Assembly Needed
Description
This 16-inch white novelty table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of white resin. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 15.50-inch h x 9.00-inch w x 9.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.