
16" White Solid Wood Five Drawer Lingerie Chest
Mfr # 522812
Zoro # G922374774
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Assembly Required
Full Assembly Needed
Height
36 in
Material
Solid Wood
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522812
Zoro #
G922374774
UPC #
-
Country of Origin
Brazil
Dimensions
Width
16 in
Height
36 in
Depth
16 in
Details
Assembly Required
Full Assembly Needed
Material
Solid Wood
Item
Dresser
Application Type
Yes
Color
White
Description
Enhance your room into a visually delightful and highly functional space with this 16-inch white solid wood five drawer lingerie chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the white coloration of this piece is neutral and will blend easily with most any decor. 36-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.