
16" Wood Faux Shagreen Serving Tray With Handles
Mfr # 571243
Zoro # G022356014
product price: $68.15
/eaKey Features
Overall Depth
9.5 in
Assembly Required
No Assembly Needed
Overall Height
1.75 in
Overall Width
15.75 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571243
Zoro #
G022356014
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
9.5 in
Overall Height
1.75 in
Overall Width
15.75 in
Details
Item
Tray
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Freshen up your space with this convenient and good looking 16-inch White wood faux shagreen serving tray with handles. Finished with a vinyl faux shagreen designed pattern, this piece is not only useful but a great decorative accent as well. Features gold finished side level handles that are helpful for quick and easy transportation, and also convenient for stacking during storage. A perfect tray for serving, or displaying a collection of candles, perfume, décor, and more. 1.75-inch H x 15.75-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.