Shop HOMEROOTS
See all product information
Create Account
16" X 14" X 6" Golden Triangle, Set Of 3, 3PK
Mfr # 365967
Zoro # G922882613
product price:Β
$
216.99
/pk of 3, $72.33/ea
Free Shipping & Returns
Key Features
Color
Gold
Commercial Use
No
Shape
Rectangle
Length
14 in
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365967
- Zoro #
- G922882613
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Depth
- 6 in
- Width
- 16 in
Details
- Color
- Gold
- Item
- Wall Decor
- Commercial Use
- No
- Shape
- Rectangle
- Assembly Required
- No
- Lighted
- No
- Orientation
- Horizontal Only
- Style
- Classic
- Outdoor Suitability
- No
- Finish
- Coated
- Mirrored
- No
- Finish Style
- No Distressing
Description
Maximize your storage space, while embroidering your home and demonstrating your fashionable taste, with this outstanding shelf. Its style will surely be a magnificent decoration, and its finish and color will brighten up your space. This shelf is expertly handmade from high quality . Itβs a durable piece, certain to be with you for years. You can use it to battle clutter in your living room, hallway, dining room, or bedroom. As for measurements, they are β for height, β for width, and . β for depth, and it weighs pounds. This shelf is carefully made to provide you with a tremendous storage space and will fit in magnificently anywhere in in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.