
16" X 16" Brown And Gray Man Cave Wood And Metal Wall Decor
Mfr # 635992
Zoro # G222885369
product price:Â $31.99
/eaKey Features
Mirrored
No
Style
Traditional
Construction Method
Handmade
Assembly Required
No
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635992
Zoro #
G222885369
UPC #
-
Country of Origin
China
Dimensions
Depth
1.12 in
Width
16 in
Length
16 in
Details
Mirrored
No
Style
Traditional
Construction Method
Handmade
Assembly Required
No
Finish Style
No Distressing
Lighted
No
Material
Manufactured Wood, Metal
Shape
Rectangle
Orientation
Vertical Only
Item
Wall Decor
Fringe/Tassels Included
No
Wall Decor Type
Hanging Text
Outdoor Suitability
No
Color
Brown, Gray
Hooks Included
No
Commercial Use
Yes
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16.00-inch h x 16.00-inch w x 1.12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.