
16" X 16" Dark Brown Heavy Duty Plastic Square Self Watering Raised Garden Bed
Mfr # 569539
Zoro # G022325386
product price: $62.55
/eaKey Features
Height
14.17 in
Application Type
Non-Commercial
Color
Brown
Length
15.75 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569539
Zoro #
G022325386
UPC #
-
Country of Origin
Japan
Dimensions
Height
14.17 in
Length
15.75 in
Width
15.75 in
Details
Item
Outdoor Planter
Application Type
Non-Commercial
Color
Brown
Assembly Required
Partial Assembly Needed
Description
If you love gardens but are searching for ease and comfort, this 16-inch x 16-inch dark brown heavy duty plastic square self watering raised garden bed is for you. A raised design makes gardening not only simpler but also is less strain on your back than other planters. Made of plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Help your favorite plants live longer with this planter, which includes holes for optimal drainage. Never forget to water your plants again with this convenient self-watering planter. Add color and creativity to your outdoor space when you add potted plants. If you’re looking for a way to add some greenery to your space, get creative with this planter!. 14.17-inch h x 15.75-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.