
16" X 18" White Frame Delicious Ripe, Set Of 2, 2PK
Mfr # 365222
Zoro # G622885006
product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
Key Features
Color
White
Length
18 in
Depth
1 in
Finish
Matte
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365222
Zoro #
G622885006
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Depth
1 in
Width
16 in
Details
Color
White
Finish
Matte
Lighted
No
Finish Style
No Distressing
Assembly Required
No
Orientation
Vertical Only
Item
Wall Decor
Style
Classic
Outdoor Suitability
No
Mirrored
No
Shape
Rectangle
Commercial Use
No
Description
Gift your home with a look both creative and distinctive with this exquisite picture. Its style is just what your walls need to look their best. This picture is a fabulously crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. You want your piece resilient too, and that’s exactly what you get with this lovely picture. If you want a practical, gorgeous, and long-lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.