16" X 19" Natural And White Winter Village Christmas Trees Hanging Wall Decor

  • Mfr # 634742

  • Zoro # G922884211


product price:  $63.65
/ea

Key Features

Pattern
No Pattern
Shape
Rectangle
Commercial Use
Yes
Finish
Does Not Apply
Size
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634742
Zoro #
G922884211
UPC #
-
Country of Origin
China

Dimensions

Width
19 in
Size
19 in
Depth
2 in
Length
15.75 in

Details

Pattern
No Pattern
Shape
Rectangle
Commercial Use
Yes
Finish
Does Not Apply
Mirrored
No
Hooks Included
No
Orientation
Horizontal Only
Material
Wood
Fringe/Tassels Included
No
Color
Natural, White
Construction Method
Handmade
Assembly Required
No
Lighted
No
Wall Decor Type
Hanging Wall Decor
Outdoor Suitability
No
Finish Style
No Distressing
Style
Traditional
Item
Wall Decor

Description

Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15.75-inch h x 19.00-inch w x 2.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.