Shop HOMEROOTS
See all product information
Create Account
16" X 20" C1747 Map Of The Gulf Coast Vintage Poster Wall Art
- Mfr # 391951
- Zoro # G622887444
product price:Â
$
25.79
/ea
Key Features
Color
Green, Tan
Finish
Matte
Depth
0.1 in
Assembly Required
No Assembly Needed
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391951
- Zoro #
- G622887444
- UPC #
- -
- Country of Origin
- United States
- Color
- Green, Tan
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Item
- Wall Art
- Subject
- Geography
- LED/Illuminated
- No
- Shape
- Rectangle
- Material
- Paper
- Number of Pieces Included
- 1
- Art Type
- Commercial Use
- Yes
- Wall Mounting Hardware Included
- No
- Set Type
- Single Piece Item
Dimensions
- Depth
- 0.1 in
- Width
- 16 in
- Length
- 20 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.