16" X 20" C1823 Early Map Of Florida Vintage Poster Wall Art
- Mfr # 391960
- Zoro # G722887474
product price:Â
$
25.79
/ea
Key Features
Wall Mounting Hardware Included
No
Finish
Matte
Shape
Rectangle
Set Type
Single Piece Item
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391960
- Zoro #
- G722887474
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Finish
- Matte
- Shape
- Rectangle
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Art Type
- Item
- Wall Art
- Color
- Cream
- Primary Art Material
- Paper
- Commercial Use
- Yes
- Subject
- Geography
- Material
- Paper
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 16 in
- Length
- 20 in
- Depth
- 0.1 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.