
16" X 20" Eagle Map Of America C1833 Vintage Poster Wall Art
Mfr # 391963
Zoro # G222887455
product price:Â $24.99
/eaKey Features
LED/Illuminated
No
Finish
Matte
Color
Cream
Set Type
Single Piece Item
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391963
Zoro #
G222887455
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
16 in
Depth
0.1 in
Details
LED/Illuminated
No
Finish
Matte
Color
Cream
Set Type
Single Piece Item
Art Type
Print
Subject
Geography
Primary Art Material
Paper
Commercial Use
Yes
Wall Mounting Hardware Included
No
Shape
Rectangle
Item
Wall Art
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.