
16" X 20" Map Of Kentucky Mammoth Cave Vintage Poster Wall Art
Mfr # 391966
Zoro # G522887612
product price:Â $24.99
/eaKey Features
Set Type
Single Piece Item
Subject
Geography
Color
Cream
Length
20 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391966
Zoro #
G522887612
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
16 in
Depth
0.1 in
Details
Set Type
Single Piece Item
Subject
Geography
Color
Cream
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
No
Finish
Matte
Primary Art Material
Paper
Number of Pieces Included
1
Art Type
Print
Commercial Use
Yes
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.