
16" x 20" Pinky Swear Friendship Promise Canvas Unframed Wall Art
Mfr # 398969
Zoro # G122891965
product price:Â $98.15
/ea
Free Shipping & Returns
Key Features
Art Type
Print
Primary Art Material
Canvas
Width
20 in
Material
Polyester
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398969
Zoro #
G122891965
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Depth
1.25 in
Length
16 in
Details
Art Type
Print
Primary Art Material
Canvas
Item
Wall Art
Material
Polyester
LED/Illuminated
No
Shape
Rectangle
Subject
No Subject
Wall Mounting Hardware Included
Yes
Color
Red
Assembly Required
No Assembly Needed
Commercial Use
Yes
Set Type
Single Piece Item
Description
The pinky swear friendship promise canvas unframed wall art is the perfect decorative accessory for your home. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 16.00-inch h x 20.00-inch w x 1.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.