Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" X 24" Black and White Endless Love And Laundry Wood Wall Decor

  • Mfr # 489614

  • Zoro # G722883216


product price: $54.99
/ea

Key Features

Color
Black, White
Length
15.75 in
Number of Pieces
1
Style
Cottage
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489614
Zoro #
G722883216
UPC #
-
Country of Origin
China

Dimensions

Length
15.75 in
Size
15.75" x 23.75" x 1.25"
Width
23.75 in
Depth
1.25 in

Details

Color
Black, White
Number of Pieces
1
Style
Cottage
Commercial Use
Yes
Construction Method
Handmade
Orientation
Horizontal Only
Hooks Included
No
Finish Style
Wood Scoring & Rub Through
Wall Decor Type
Hanging Text
Assembly Required
No
Material
Wood
Shape
Rectangle
Item
Wall Decor
Mirrored
No
Outdoor Suitability
No
Lighted
No

Description

This 16-inch x 24-inch black and white endless love and laundry wood wall decor will add a beautiful decorative accent to your decor. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 15.75-inch H x 23.75-inch W x 1.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.