
16" X 24" Black Striped Polyester Zippered Pillow With Beads
Mfr # 535236
Zoro # G622810824
product price: $45.49
/eaKey Features
Type
Pillow Cover and Insert
Length
16 in
Reversible
No
Closure Type
Zipper
Size
16 x 24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535236
Zoro #
G622810824
UPC #
-
Country of Origin
India
Dimensions
Length
16 in
Size
16 x 24 in
Width
24 in
Depth
4 in
Details
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Reversible
No
Closure Type
Zipper
Pattern
Striped
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Color
Black
Material
Polyester
Style
Glam
Fill Material
Polyfill
Description
This 16-inch x 24-inch black striped polyester zippered pillow with beads will add a beautiful decorative accent to your decor. This soft and durable decorative pillow is expertly made of high grade, long lasting polyester in a black coloration. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 16-inch H x 24-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.