
16" X 24" Cinnamon And Natural Striped Cotton Lumbar Throw Pillow With Texture
Mfr # 549451
Zoro # G822810440
product price: $30.49
/eaKey Features
Type
Pillow Cover and Insert
Length
16 in
Size
16 x 24 in
Pattern
Striped
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549451
Zoro #
G822810440
UPC #
-
Country of Origin
India
Dimensions
Length
16 in
Size
16 x 24 in
Depth
4 in
Width
24 in
Details
Type
Pillow Cover and Insert
Pattern
Striped
Reversible
No
Color
Brown
Fill Material
Polyfill
Closure Type
Zipper
Material
Cotton
Item
Accent Throw Pillow
Residential/Commerical
Residential
Style
Transitional
Assembly Required
No Assembly Needed
Description
Unique and decorative, this comfortable 16-inch x 24-inch cinnamon striped cotton lumbar throw pillow with texture will leave a lasting impression. This cinnamon hued piece includes soft natural fringe textured striping that represents quality construction that is expertly made from durable cotton that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 16-inch H x 24-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.