
16" X 24" Great Lakes 1937 Vintage Travel Poster Wall Art
Mfr # 394293
Zoro # G522888190
product price:Â $24.99
/eaKey Features
Length
24 in
Depth
0.1 in
Material
Paper
Commercial Use
Yes
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394293
Zoro #
G522888190
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Depth
0.1 in
Width
16 in
Details
Material
Paper
Commercial Use
Yes
Set Type
Single Piece Item
Finish
Matte
Number of Pieces Included
1
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Item
Wall Art
Color
Blue
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Subject
Advertisements
Shape
Rectangle
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.