
16" X 24" Houdini In Handcuffs Vintage Magic Poster Wall Art
Mfr # 393405
Zoro # G422887613
product price: $24.99
/eaKey Features
Number of Pieces Included
1
Art Type
Print
Finish
Matte
Assembly Required
No Assembly Needed
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393405
Zoro #
G422887613
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Length
24 in
Depth
0.1 in
Details
Number of Pieces Included
1
Art Type
Print
Finish
Matte
Assembly Required
No Assembly Needed
LED/Illuminated
No
Set Type
Single Piece Item
Color
Red, Yellow
Material
Paper
Subject
Entertainment
Shape
Rectangle
Primary Art Material
Paper
Commercial Use
Yes
Item
Wall Art
Wall Mounting Hardware Included
No
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.