
16" X 24" Ivory Faux Leather Zippered Pillow
Mfr # 534309
Zoro # G322810667
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Size
16 x 24 in
Depth
5 in
Material
Faux Leather
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534309
Zoro #
G322810667
UPC #
-
Country of Origin
India
Dimensions
Size
16 x 24 in
Depth
5 in
Length
16 in
Width
24 in
Details
Material
Faux Leather
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Fill Material
Polyfill
Reversible
No
Color
Ivory
Style
Casual
Closure Type
Zipper
Pattern
Solid Color
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Description
The 16-inch x 24-inch ivory faux leather zippered pillow is the perfect decorative accessory for your home. This ivory hued piece represents quality construction, expertly made from durable faux leather that is not only long lasting but soft to the touch as well. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 16-inch H x 24-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.