16" X 24" Red and White Christmas Tree Cotton Zippered Pillow With Tassels

  • Mfr # 534294

  • Zoro # G222810927


product price:  $33.89
/ea

Key Features

Fill Material
Polyfill
Width
24 in
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Size
16 x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534294
Zoro #
G222810927
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Size
16 x 24 in
Depth
4 in
Length
16 in

Details

Fill Material
Polyfill
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Material
Cotton
Reversible
No
Color
Red, White
Item
Accent Throw Pillow
Style
Casual
Assembly Required
No Assembly Needed
Pattern
Plaid
Closure Type
Zipper

Description

This 16-inch x 24-inch red and white christmas tree cotton zippered pillow with tassels is the perfect way to celebrate and decorate your living room, family room, bedroom, or office for christmas. This red and white colored decorative pillow is made from high grade 100% cotton that makes it super soft to the touch and long lasting. Charming decorative tassels give this design texture along with a hand-crafted look and feel. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 16-inch H x 24-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.