
16" X 24" Taupe Linen Botanical Floral Lumbar Throw Pillow Cover with Embroidery
Mfr # 713116
Zoro # G322810599
product price: $68.39
/eaKey Features
Size
16 x 24 in
Width
24 in
Length
16 in
Depth
0.25 in
Pattern
Floral
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
713116
Zoro #
G322810599
UPC #
-
Country of Origin
India
Dimensions
Size
16 x 24 in
Width
24 in
Length
16 in
Depth
0.25 in
Details
Item
Accent Throw Pillow
Pattern
Floral
Material
Linen
Type
Pillow Cover
Closure Type
Zipper
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Style
Country
Reversible
No
Color
Taupe
Description
The perfect complement to your sofa, favorite chair, or bed, this 16-inch x 24-inch taupe linen botanical floral lumbar throw pillow cover with embroidery is a great decorative accent. This taupe hued, accent pillow cover, represents quality construction, expertly made from durable linen that is not only long lasting but soft to the touch as well. Embroidered decorative accents add some high end and hand-crafted textural designer touches. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 16.00-inch h x 24.00-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.