
16" x 24" Vintage 1933 Map of Long Island Wall Art
Mfr # 391989
Zoro # G622889936
product price:Â $24.99
/eaKey Features
Length
16 in
Number of Pieces Included
1
Material
Paper
Art Type
Print
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391989
Zoro #
G622889936
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Depth
0.1 in
Width
24 in
Details
Number of Pieces Included
1
Material
Paper
Art Type
Print
Shape
Rectangle
Finish
Matte
LED/Illuminated
No
Item
Wall Art
Color
Blue, Brown
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Subject
Geography
Primary Art Material
Paper
Description
The classic reproduction vintage print, 1933 Map of Long Island, depicts an art deco stylized rendering of old time Long Island. An intricate border is included with many scenes from the colorful history of the area, as well as underwater illustrations. One of the most beautiful maps of its era, this famous piece of prized real estate is printed on heavyweight matte art paper made to last. This historic looking print is ready to frame, mount, or display as a poster directly on the wall. 24 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.