Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" X 24" White Lumbar Throw Pillow Insert

  • Mfr # 534277

  • Zoro # G122810850


product price: $21.99
/ea

Key Features

Assembly Required
No Assembly Needed
Closure Type
Sewn Seam
Width
24 in
Type
Pillow Insert
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534277
Zoro #
G122810850
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
16 in
Depth
7 in
Size
16 x 24 in

Details

Assembly Required
No Assembly Needed
Closure Type
Sewn Seam
Type
Pillow Insert
Color
White
Reversible
Yes
Item
Accent Throw Pillow
Fill Material
Polyester
Residential/Commerical
Residential
Style
Casual
Pattern
Solid Color

Description

Throw pillows are a great way to change up the look and feel of your space. This 16-inch x 24-inch white lumbar throw pillow insert will help you do just that. Filled with polyester, this insert is designed to be hold it's shape, be comfortable, and supportive. Pair this insert with your favorite pillow cover to create a new look for your sofa, favorite chair, or even as a decorative part of your bedding ensemble. 16-inch h x 24-inch w x 7-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.