Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" X 25" Brown Teak Rectangular Shower Bench

  • Mfr # 549378

  • Zoro # G122909172


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549378
Zoro #
G122909172
UPC #
-
Country of Origin
United States

Description

The 16-inch x 25-inch brown teak rectangular shower bench adds both style and functionality to your bathing space. Crafted from durable teak, it boasts a modern aesthetic that complements any decor. This freestanding bench is designed for easy placement in your shower or bathroom area. With its mildew and mold resistant properties, you can enjoy a clean and safe seating option. The rectangular seat shape provides a comfortable resting spot while the brown color brings warmth to your surroundings. Equipped with non-slip feet, this bench ensures stability and safety during use. Enhance your shower experience with this exquisite and practical addition to your home. 16.00-inch h x 25.00-inch w x 14.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.