16" X 37" X 20" White Pink Wood Youth Chest
Mfr # 347558
Zoro # G422906017
product price:Â $433.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Length
20 in
Assembly Required
Full Assembly Needed
Width
16 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
347558
Zoro #
G422906017
UPC #
-
Country of Origin
China
Dimensions
Length
20 in
Width
16 in
Depth
37 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Solid Wood
Style
Modern
Item
Dressers
Finish
White & Pink
Color
White
Description
Kids well know how to shuttle their toys and games all over the place, but this inspiring youth chest provides a classic spot to get things neatly arranged, packed and tucked away once the game is over. It is constructed with hard and refined wood for durability. It offers a very wide interior storage section, furnished with a safety lid to keep off dust, dirt and other unwanted particles. This chest is painted in white and pink; just the right kind of color that youngsters will find to be very appealing. It comes in the dimension of 16 by 37 by 20 inches. Perfectly streamlined for the childrens room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.