
16" X 9" Green And White Metal Christmas Snowman Hanging Wall Decor
Mfr # 634266
Zoro # G322883753
product price:Â $36.99
/eaKey Features
Style
Traditional
Shape
Novelty
Depth
0.5 in
Color
Green, White
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634266
Zoro #
G322883753
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Width
9.25 in
Length
16.25 in
Details
Style
Traditional
Shape
Novelty
Color
Green, White
Mirrored
No
Item
Wall Decor
Outdoor Suitability
No
Lighted
No
Commercial Use
Yes
Wall Decor Type
Hanging Wall Decor
Material
Metal
Finish
Does Not Apply
Construction Method
Machine-Made
Assembly Required
No
Pattern
No Pattern
Hooks Included
No
Orientation
Vertical Only
Fringe/Tassels Included
No
Description
16-inch x 9-inch green and white metal Christmas snowman hanging wall decor adds a festive charm to your holiday decorations. Crafted from durable metal, this piece ensures longevity while capturing the essence of traditional holiday cheer. Perfect for hanging in any room, it creates a warm and inviting atmosphere during the festive season. Add a cozy vibe to your space as you enhance your walls with this delightful metal snowman motif wall decor that says "Have a holly jolly Christmas". 16.25-inch h x 9.25-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.