Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
161.85in X 71.37in X 8.58in Gray Outdoor Steel Metal Adjustable Day Bed With Canopy, Taupe Cushions
- Mfr # 372327
- Zoro # G023440552
product price:Â
$
2,377.99
/ea
Key Features
Recliner
Yes
Material
Metal
Overall Width
161.85 in
Commercial Use
No
Capacity
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372327
- Zoro #
- G023440552
- UPC #
- -
- Country of Origin
- China
- Recliner
- Yes
- Material
- Metal
- Commercial Use
- No
- Capacity
- 500
- Sofa Type
- Patio Daybed
- Seat Cushions
- Yes
- Style
- Modern
- Frame Color
- Gray
- Leg Color
- Gray
- Shape
- Rectangular
- Removable Cushion Cover
- Yes
- Seating Capacity
- 2
- Finish
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Item
- Outdoor Sofas
- Color
- Gray
- Leg Material
- Metal
- Cushion Pattern
- Solid
Dimensions
- Overall Width
- 161.85 in
- Overall Length
- 8.58 in
- Depth
- 71.37 in
Description
Steel sunbred with adjust back. Size: 81.88in x 74in x 81.49in. Sponge cushion thickness: 3.14in. Color: Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.