Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
168" Black Corduroy Modular Compression Foam Sofa With Toss Pillows
Mfr # 712976
Zoro # G822907997
product price:Â
$
1,017.99
/ea
Key Features
Length
37.8 in
Upholstered
Yes
Seating Capacity
5
Style
Contemporary
Width
168 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712976
- Zoro #
- G822907997
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 37.8 in
- Width
- 168 in
- Depth
- 39.4 in
Details
- Upholstered
- Yes
- Seating Capacity
- 5
- Style
- Contemporary
- Sofa Design
- Modular
- Shape
- Rectangular
- Commercial Use
- No
- Material
- Foam
- Sleeper Sofa
- No
- Recliner
- No
- Color
- Black
- Assembly Required
- No Assembly Needed
- Finish
- Unfinished
- Upholstery Material
- Corduroy
- Capacity
- 400 lb
- Type
- Sofa
- Hand Crafted
- No
- Item
- Sofas
Description
Transform your home's interior with this luxurious 168-inch black corduroy modular compression foam sofa with toss pillows. This solid color modular is made from corduroy that is unique and gives this piece some special flair. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.80-inch h x 168.00-inch w x 39.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.