
169" Beige Italian Leather Reclining USB Sofa
Mfr # 632882
Zoro # G422347483
product price: $9,380.99
/eaKey Features
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Depth (in)
41 in
Width (in)
169 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632882
Zoro #
G422347483
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
41 in
Width (in)
169 in
Height (in)
30 in
Details
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Beige
Item
Sofa
Description
Superior construction from fabulously soft and high grade leather gives this 169-inch beige italian leather reclining usb sofa a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 30.00-inch h x 169.00-inch w x 41.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.