
169" Chestnut Italian Leather Reclining USB Sofa
Mfr # 632890
Zoro # G122341125
product price: $9,380.99
/eaKey Features
Width (in)
169 in
Depth (in)
41 in
Assembly Required
Partial Assembly Needed
Height (in)
30 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632890
Zoro #
G122341125
UPC #
-
Country of Origin
China
Dimensions
Width (in)
169 in
Depth (in)
41 in
Height (in)
30 in
Details
Assembly Required
Partial Assembly Needed
Item
Sofa
Commercial Use
Yes
Description
Made of the highest quality, supple leather, this 169-inch chestnut italian leather reclining usb sofa will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 169.00-inch w x 41.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.