Shop HOMEROOTS
See all product information
Create Account
16in Black Polyresin Dog Outdoor Statue
- Mfr # 523611
- Zoro # G623439864
product price:Â
$
83.49
/ea
Key Features
Outdoor Decor Accessories Type
Statue
Purposeful Distressing Type
Worn/Fade
Theme
Animal
Style
Transitional
Holiday / Occasion
No Holiday
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523611
- Zoro #
- G623439864
- UPC #
- -
- Country of Origin
- China
- Outdoor Decor Accessories Type
- Statue
- Purposeful Distressing Type
- Worn/Fade
- Theme
- Animal
- Style
- Transitional
- Holiday / Occasion
- No Holiday
- Lighted
- No
- UV Resistant
- No
- Commercial Use
- Yes
- Animal Type
- Dogs
- Reversible
- No
- Assembly Required
- No Assembly Needed
- Handmade
- No
- Color
- Black
- Includes
- 1
- Material
- Polyresin
- Item
- Outdoor Accessories-Decor-Garden-Games
- Additional Embellishments
- No Additional Embellishments
Dimensions
- Depth
- 10 in
- Length
- 16 in
- Width
- 16 in
Description
The 16-inch black polyresin dog outdoor statue embodies charm and playfulness, making it a perfect addition to your garden decor. Crafted from durable polyresin, this statue is designed to withstand the elements while maintaining its sleek black finish. Featuring a delightful dog theme, this piece adds a sense of warmth and companionship to any outdoor space. Its lifelike details and elegant posture invite admiration and create a welcoming atmosphere for guests. Ideal for dog lovers, this accessory seamlessly blends with various garden styles, enhancing the overall aesthetic appeal. Place it near flower beds, pathways, or patios to elevate your outdoor experience and celebrate the joy that pets bring to our lives. 16-inch h x 16-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.