This item is Discontinued.

Homeroots 17" Black And Clear Glass And Metal Table Lamp With Black Drum Shade 643450

17" Black And Clear Glass And Metal Table Lamp With Black Drum Shade (Discontinued)

  • Mfr # 643450
  • Zoro # G522373788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643450
Zoro #
G522373788
UPC #
-
Country of Origin
China

Dimensions

Width
8.66 in
Depth
8.66 in
Height
16.93 in

Details

Color
Black
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 17-inch black and clear glass and metal table lamp with black drum shade. The base of this lamp is made of glass and metal finished in a black and clear tone. Includes a black fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 16.93-inch h x 8.66-inch w x 8.66-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.