17" Black And Clear Glass And Metal Table Lamp With White Drum Shade

  • Mfr # 643451

  • Zoro # G122373683


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
White/Black
Width
8.66 in
Depth
8.66 in
Height
16.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643451
Zoro #
G122373683
UPC #
-
Country of Origin
China

Dimensions

Width
8.66 in
Depth
8.66 in
Height
16.93 in

Details

Application Type
Yes
Color
White/Black
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 17-inch black and clear glass and metal table lamp with white drum shade. The base of this lamp is made of black and clear glass and metal. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 16.93-inch h x 8.66-inch w x 8.66-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.